Round Open Towel Ring in Polished Chrome
Parma® Round Open Towel Ring in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Mounting hardware included
- Matching faucet collection.
- Metal construction to ensure quality and durability.
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Parma®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 8-1/32
- Height:
- 4-7/8
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 8-1/32
- Ring Type:
- Open
- Shape:
- Round
- UPC:
- 019934021364
- Width:
- 3-1/4