This product requires certification to purchase.

Single Handle Bathroom Sink Faucet in Polished Chrome

Gerber Plumbing

Parma® Single Handle Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #GD224158
  • Item #7009385
  • Manufacturer Part #D224158
5 out of 5 Customer Rating
Brand image
Gerber Plumbing

Parma® Single Handle Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #GD224158
  • Item #7009385
  • Manufacturer Part #D224158
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Single hole mount with optional deck plate included.
  • Laminar flow.
  • 1.2gpm (4.5L/min) maximum flow rate @6psi
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372
ASME:
ASME A112.18.1M, ASME A112.18.1
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
No
Cartridge Type:
Ceramic Disc
Collection:
Parma®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Included:
No
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
7-1/8
IAPMO Listed:
Yes
ISO:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
3-1/4
Spout Reach:
5-3/4
Spout Type:
Fixed
Trim Only:
No
UPC:
719934411775
WaterSense Labeled:
Yes
Width:
1-7/8