Single Handle Monoblock Bathroom Sink Faucet in Brushed Bronze
Parma® Single Handle Monoblock Bathroom Sink Faucet in Brushed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1.2 gpm (4.5 l/min) max flow @ 60 psi with laminar water stream
- Alternative flow rates available with spray water stream
- 1.0 gpm (3.8 l/min) when used with DA613094N aerator
- 0.5 gpm (1.9 l/min) when used with DA613093N aerator
- 9 3/8" spout height, 5" spout reach
- Ceramic disc cartridge
- Includes metal touch-down drain assembly
- Single hole mount
- Optional cover plate, DA667229, sold separately
- Optional temperature indicator included
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock
- Cartridge Type:
- Ceramic Disc
- Collection:
- Parma®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 9-3/8
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 9-19/50
- Maximum Deck Thickness:
- 3-1/16
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Spout Height:
- 6-7/8
- Spout Reach:
- 5
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Stream Type:
- Laminar Spray
- Trim Only:
- No
- UPC:
- 719934812961
- WaterSense Labeled:
- Yes