Single Handle Multi Function Bathtub & Shower Faucet in Chrome (Trim Only)
Parma® Single Handle Multi Function Bathtub & Shower Faucet in Chrome (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Diverter on Valve
- Requires Gerber Treysta® Rough-In, G00GS555S (Horizontal Inputs) or G00GS557S (Vertical Inputs), sold separately
- Includes Parma 4-1/2 in 5 function showerhead, D460064 (1.75 gpm) or D460055 (2.0 gpm)
- 6-1/2 in tub spout, D606558
- 2.0 gpm (7.6 L/min) Max Flow @ 80 psi (D512058TC)
- 6 in Metal shower arm
- Includes Treysta® Ceramic disc pressure balance cartridge
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASSE Standards:
- ASSE 1061
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Parma®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 4-7/8
- Escutcheon Height:
- 6-3/4
- Escutcheon Width:
- 6-3/4
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Brass
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Multi
- Spray Type:
- Aerated, Massage, Wide
- Trim Only:
- Yes
- Tub Spout Reach:
- 5-9/16
- Tub Spout Type:
- Diverter
- UPC:
- 719934040197
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes