Single Handle Multi Function Shower Faucet in Brushed Bronze (Trim Only)
Parma® Single Handle Multi Function Shower Faucet in Brushed Bronze (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Cartridge type: Includes Treysta® ceramic disc pressure balance cartridge
- Dual valve technology: Features Dual Valve™ technology which minimizes water pressure loss as setting changes
- Easy clean nozzles: Features easy clean soft-touch nozzles
- Easy-Glide selector ring: Features Easy-Glide™ selector ring for effortless, smooth adjustment
- Integral check valve: Integral check valves in cartridge body to prevent cross-flow
- Warranty: Limited lifetime
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1, ASME A112.18.1M
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc, Pressure Balance
- Collection:
- Parma®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- Escutcheon Height:
- 6-3/4 in
- Escutcheon Width:
- 6-3/4 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Brass
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 6 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Aerated, Centerjet, Massage, Wide, Wide/Centerjet
- Trim Only:
- Yes
- UPC:
- 719934105315
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes