This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Satin Black

Gerber Plumbing

Parma® Single Handle Pressure Balancing Valve Trim in Satin Black

  • Fast #
  • Part #GD510458BSTC
  • Item #9904500
  • Manufacturer Part #D510458BSTC
3.4 out of 5 Customer Rating
Brand image
Gerber Plumbing

Parma® Single Handle Pressure Balancing Valve Trim in Satin Black

  • Fast #
  • Part #GD510458BSTC
  • Item #9904500
  • Manufacturer Part #D510458BSTC
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes Treysta® ceramic disc pressure balance cartridge
  • Integral check valves in cartridge body to prevent cross flow
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1, ASME A112.18.1M
Cartridge Type:
Ceramic Disc
Collection:
Parma®
Color Finish Category:
Blacks
Color Finish Name:
Satin Black
Depth:
4-3/4 in
Diameter:
6-3/4 in
Escutcheon Height:
6-3/4 in
Escutcheon Width:
6-3/4 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Height:
6-3/4 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UPC:
719934106084
Valve Trim Type:
Pressure Balancing