Single Handle Shower Faucet
Parma® Single Handle Shower Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Features Dual Valve™ technology which minimizes water pressure loss as setting changes
- Features easy clean soft touch nozzles
- Features Easy-Glide™ selector ring for effortless, smooth adjustment
- Integral check valves in cartridge body to prevent cross flow
- Limited lifetime warranty
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1, ASME A112.18.1M
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Parma®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Escutcheon Width:
- 6-3/4
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Brass
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 6
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Multi
- Spray Type:
- Jet, Wide, Massage
- Type:
- GD511558BSTC
- UPC:
- 719934106039
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes