Single Handle Thermostatic Valve Trim in Polished Chrome
Parma® Single Handle Thermostatic Valve Trim in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Thermostatic
- Lever handle
- 3/4" connections
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A156.18
- ASME:
- ASME A112.18.1M
- Application:
- Residential
- Collection:
- Parma®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Mount:
- Wall Mount
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- NSF:
- NFS 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Shower Arm Reach:
- 7-3/8
- Trim Only:
- Yes
- UPC:
- 019934128216
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No