Single Handle Volume Control Valve Trim in Satin Black
Parma® Single Handle Volume Control Valve Trim in Satin Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Limited lifetime warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Parma®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Depth:
- 3-3/16
- Diameter:
- 3-1/8
- Escutcheon Height:
- 3-1/8
- Escutcheon Width:
- 3-1/8
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 4-7/16
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Type:
- GD560958BST
- UPC:
- 719934106107
- Valve Trim Type:
- Volume Control