This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Satin Black

Gerber Plumbing

Parma® Two Handle Widespread Bathroom Sink Faucet in Satin Black

  • Fast #
  • Part #GD303658BS
  • Item #9904519
  • Manufacturer Part #D303658BS
4.4 out of 5 Customer Rating
Brand image
Gerber Plumbing

Parma® Two Handle Widespread Bathroom Sink Faucet in Satin Black

  • Fast #
  • Part #GD303658BS
  • Item #9904519
  • Manufacturer Part #D303658BS
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Includes quick connect hoses for easy installation
  • Ceramic disc cartridge
  • 6 in - 12 in Installation
  • Alternative flow rates available with spray water stream
  • 1 gpm when used with DA613074N aerator
  • 0.5 gpm when used with DA613075N aerator
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Parma®
Color Finish Category:
Blacks
Color Finish Name:
Satin Black
Deck Plate Included:
Yes
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
9 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Height:
9 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
5-13/16 in
Spout Reach:
5-3/16 in
Spout Type:
Fixed
UPC:
719934813074
WaterSense Labeled:
Yes