1.28 Vitreous China 10 Two Piece Rf Toilet White
PeeWee™ 1.28 Vitreous China 10 Two Piece Rf Toilet White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 3" Flush Valve for Maximum Water Flow and Flushing Power
- Color-Matched Front Mounted Tank Lever
- Fluid master® Fill Valve for Quiet Long Lasting Performance
- Fully Glazed Trapway for Clog-Free Waste Removal
- Large Dual Fed Siphon Jet Increases the Speed of the Flush for a Quick and Clean Bowl Everytime
- Large Water Surface to Thoroughly Rinse Bowl with Each Flush
- Round Front Bowl 10 1/4" Height
- Toilet Seat and all Installation Hardware Included
- Two-Piece Toilet
- Water Sense® Certified 1.28gpf/4.8Lpf High Efficiency Toilet (HET) to Save 20% More Water (vs 1.6 gpf/6 Lpf Toilet) and Money
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- Bowl Height Range:
- Under 14 in
- Bowl Only:
- No
- Bowl Shape:
- Round
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- PeeWee™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Handle Material:
- Metal
- Handle Type:
- Trip Lever
- Material:
- Vitreous China
- Tank Only:
- No
- Toilet Bowl Height:
- 11-1/4
- Toilet Bowl Length:
- 24-5/8
- Toilet Bowl Width:
- 15-3/4
- Toilet Rough-In:
- 10 in
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- UPC:
- 671052645145
- WaterSense Labeled:
- Yes