Plastic Hand Shower Holder in Satin Black
Plastic Hand Shower Holder in Satin Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Faucet Part Type:
- Hand Shower Holder
- Height:
- 1-81/100
- Installation Type:
- Wall Mount
- Material:
- Plastic
- UPC:
- 719934041187
- Width:
- 1-87/100