Plastic Quick Connect in Brushed Nickel
Plastic Quick Connect in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Quick Connect
- Material:
- Plastic
- Material Type:
- Nylon
- UPC:
- 719934012699
- Width:
- 1-3/5