Pull-Out Spray Head in Polished Chrome
Pull-Out Spray Head in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ANSI:
- ANSI A156.18
- ASME:
- ASME A112.18.1M
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Spray Head
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- ISO:
- No
- NSF:
- NFS 372
- NSF Certified:
- Yes
- UPC:
- 719934009217