This product requires certification to purchase.

Brass Trip Lever Tub Drain with Pre-Set Adjustable Linkage in Polished Chrome

Gerber Plumbing

Roman Brass Trip Lever Tub Drain with Pre-Set Adjustable Linkage in Polished Chrome

  • Fast #
  • Part #GG004181376
  • Item #1030209
  • Manufacturer Part #G004181376
3.2 out of 5 Customer Rating
Brand image
Gerber Plumbing

Roman Brass Trip Lever Tub Drain with Pre-Set Adjustable Linkage in Polished Chrome

  • Fast #
  • Part #GG004181376
  • Item #1030209
  • Manufacturer Part #G004181376
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Roman
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Body Material:
Brass
Gauge (metal):
17 ga
IAPMO Listed:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UPC:
671052500178