Roman Tub Personal Spray Rough-in in Chrome
Roman Tub Personal Spray Rough-in in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes hose, holder & diverter.
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1M
- Brand Model Compatibility:
- Danze D492100 Spray
- IAPMO Listed:
- Yes
- NSF:
- NFS 372
- NSF Certified:
- Yes
- UPC:
- 719934008470
- Valve Size:
- 1/2 in
- Valve Type:
- Roman Tub Rough-In Valve
- WaterSense Labeled:
- No