Round Floor Mount Toilet Bowl in White
Round Floor Mount Toilet Bowl in White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Material: Vitreous china
- Round front bowl
- Flow rate: 1.6 gpf
- Rough-in size: 10"
- Seat not included
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2M
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Only:
- No
- Bowl Shape:
- Round
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flush Type:
- Gravity
- GSA Approved:
- No
- Height:
- 14 in
- IAPMO Listed:
- Yes
- Length:
- 25-1/2 in
- MA Approved:
- No
- Material:
- Vitreous China
- Tank Only:
- No
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 10 in
- Toilet Type:
- Two Piece
- UPC:
- 671052026364
- Width:
- 14-1/2 in