SATIN BLACK SURGE 1.75 GPM SHOWERSTICK HANDSHOWER
SATIN BLACK SURGE 1.75 GPM SHOWERSTICK HANDSHOWER
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- 1.75 gpm (6.6 L/min) Max Flow @ 80 psi
- 5 Functions: Wide, Centerjet, Aeration, Massage and Wide + Centerjet
- Dual Valve™ Technology Optimizes Water Flow
- Easy-Glide™ Selector Ring
- Easy Clean Nozzles
- Integral Check Valve
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Name:
- Satin Black
- Depth:
- 2-19/50
- Faucet Connection Size:
- 1/2 in;14 in
- Faucet Material:
- Brass
- Hand Shower Flow Rate:
- 1.75
- Type:
- GD462029BS
- UL Listed:
- No
- UPC:
- 719934041071
- WaterSense Labeled:
- Yes
- Width:
- 4-1/2