SATIN BLACK SURGE 1.75 HANDSHOWER
SATIN BLACK SURGE 1.75 HANDSHOWER
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1.75 gpm (6.6 L/min) Max Flow @ 80 psi
- Single Function
- Easy Clean Nozzles
- Integral Check Valve
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Name:
- Satin Black
- Depth:
- 1-1/4 in
- Faucet Connection Size:
- 1/2 in;14 in
- Faucet Material:
- Brass
- Hand Shower Flow Rate:
- 1.75 gpm
- UL Listed:
- No
- UPC:
- 719934041781
- WaterSense Labeled:
- Yes
- Width:
- 1-1/4 in