Shower Arm Mount in Brushed Nickel
Shower Arm Mount in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Includes brass ball joint and integral check valve
- Metal construction to ensure quality and durability.
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1M
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- IAPMO Listed:
- Yes
- Length:
- 3-3/8
- NSF:
- NFS 372
- NSF Certified:
- Yes
- UPC:
- 719934001846
- WaterSense Labeled:
- No