Single Handle Lever Floor Mount Filler in Satin Black (Trim Only)
Single Handle Lever Floor Mount Filler in Satin Black (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Requires tub filler rough-in, D315000BT, sold separately
- Includes ceramic disc pressure balance cartridge
- 42-1/16" (1069 mm) spout height, 9-1/16" (230 mm) spout reach
- Traditional floor mount tub filler trim kit less hand shower (D300157LHT)
- Includes 59" metal shower hose (G469021)
- 1.75 gpm (6.6 l/min) max flow @ 80 psi (hand shower D465006)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Spout Height:
- 38-3/16 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 9-1/16 in
- WaterSense Labeled:
- Yes