Single Handle Lever Floor Mount Filler in Satin Black
Single Handle Lever Floor Mount Filler in Satin Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 41-1/2 in. (1054mm) spout height, 8-7/16 in. (215mm) spout reach
- Requires tub filler rough-in, D315000BT, sold separately
- Includes ceramic disc pressure balance cartridge
- 1.75 gpm (6.6 L/min) max flow @ 80 psi (hand shower D465006 )
- Includes 59 in. metal shower hose (G469021)
- Contemporary floor mount tub filler trim kit less handshower (D300158LHT)
- Features easy clean soft-touch nozzles
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Faucet Material:
- Brass
- Hand Shower Flow Rate:
- 1.75
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 41-1/2
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Showerhead Function:
- Single
- Spout Height:
- 36-5/8
- Spout Type:
- Fixed
- UPC:
- 719934043617
- WaterSense Labeled:
- Yes