This product requires certification to purchase.

3-Hole Roman Tub Faucet with Double Lever Handle Brass Deckmount in Brushed Nickel

Gerber Plumbing

Sirius™ 3-Hole Roman Tub Faucet with Double Lever Handle Brass Deckmount in Brushed Nickel

  • Fast #
  • Part #GD302044BNT
  • Item #2932618
  • Manufacturer Part #D302044BNT
4.8 out of 5 Customer Rating
Brand image
Gerber Plumbing

Sirius™ 3-Hole Roman Tub Faucet with Double Lever Handle Brass Deckmount in Brushed Nickel

  • Fast #
  • Part #GD302044BNT
  • Item #2932618
  • Manufacturer Part #D302044BNT
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Distinctive ribbon spout
  • 3-Hole, Slip Spout Installation
  • 12 5/8" (320mm) Spout Height & 8" (203mm) Spout Reach
  • Soft Touch Personal Shower™ with integral diverter system* sold separately
  • Spout plug for pressure testing & plaster guard
  • Fits 1 3/8" to 1 1/2" diameter mounting hole
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Brand Model Compatibility:
D215000BT
CARB OTC LEED Compliant:
No
CSA Certified:
No
Cartridge Type:
Ceramic Disc
Collection:
Sirius™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
8 in
Faucet Center Size:
8 in - 12 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
Yes
Installation Type:
Deck Mount
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Number of Pieces:
3 Piece
Spout Height:
12-5/8 in
Spout Type:
Gooseneck
Trim Only:
Yes
Tub Spout Reach:
8 in
UPC:
019934683272
Valve Body Material:
Brass
WaterSense Labeled:
Yes
Width:
16-7/8 in