Sirius™ 3-Hole Roman Tub Faucet with Double Lever Handle Brass Deckmount in Polished Chrome

Part #GD302044T  |  Item #2933031  |  Manufacturer Part #D302044T

$281.40 EACH

Color/Finish: Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 3

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Distinctive ribbon spout
  • 3-Hole, Slip Spout Installation
  • 12 5/8" (320mm) Spout Height & 8" (203mm) Spout Reach
  • Soft Touch Personal Shower™ with integral diverter system* sold separately
  • Spout plug for pressure testing & plaster guard
  • Fits 1 3/8" to 1 1/2" diameter mounting hole

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Acid Base: No

Adjustable: No

Application: Residential

Automatic Shut-Off: No

BAA Compliant: No

Brand Model Compatibility: D215000BT

CARB OTC LEED Compliant: No

CSA Certified: No

Cartridge Type: Ceramic Disc

Center Size: 8 in - 12 in

Collection: Sirius™

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 8 in

EPA Compliant: Yes

Extra Wax: No

Faucet Connection Size: 1/2 in

Faucet Height: 7-1/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Roman Tub Faucet Only

Faucet Valve Type: Ceramic Disc

Fire Rated: No

Green: WaterSense, Yes

Handle Material: Brass

Handle Type: Lever

IAPMO Listed: Yes

Installation Type: Deck Mount

Insulated: No

MA Approved: Yes

Material: Brass

Maximum Pressure: 60 psi

Maximum Temperature: 160

NSF Certified: No

Number Of Pieces: 3 Piece

Number of Handles: Two Handle

Number of Holes: 3 Hole

Odor: No

Origin: Global

Overflow Included Yes or No: No

Plug Diameter: No

Product Type: Bathroom Faucet

Shape: Rectangular

Side Spray: No

Spout Height: 12-5/8 in

Spout Reach: 8 in

Spout Type: Gooseneck

Stem Type: Hot and Cold

Temperature Range: 40 to 160 Deg F

Trim Only: Yes

Tub Spout Reach: 8 in

Valve Body Material: Brass

WaterSense Labeled: Yes

Weight: 4.09

Width: 16-7/8 in