7 in. Wall-Mounted Tub Spout Brushed Nickel
Sirius® 7 in. Wall-Mounted Tub Spout Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Spout reach: 7"
- 1/2" copper or 1/2" IPS stub out nipple
- Cast brass construction
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Collection:
- Sirius®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- ISO:
- No
- MA Approved:
- Yes
- Material:
- Metal
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Spout Reach:
- 7 in
- Spout Type:
- Non-Diverter
- UPC:
- 019934054270
- WaterSense Labeled:
- No