7 in. Wall-Mounted Tub Spout Polished Chrome
Sirius™ 7 in. Wall-Mounted Tub Spout Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2" copper or 1/2" IPS stub out nipple
- Cast brass construction
- Spout reach: 7"
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Acid Base:
- No
- Adjustable:
- No
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Cartridge Type:
- Ceramic Disc
- Collection:
- Sirius™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- Extra Wax:
- No
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Tub Spout
- Fire Rated:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- ISO:
- No
- Insulated:
- No
- Length:
- 7 in
- MA Approved -:
- Yes
- Material:
- Cast Brass
- Maximum Temperature:
- 160
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Pieces:
- 1 Piece
- Odor:
- No
- Origin:
- Global
- Overflow Included:
- No
- Plug Included:
- No
- Pressure - Maximum:
- 80 psi
- Product Type:
- Trim Kit
- Shape:
- Rectangular
- Side Spray:
- No
- Spout Type:
- Non-Diverter
- Stem Type:
- Hot and Cold
- Temperature Range:
- 40 to 160 Deg F
- WaterSense Labeled:
- No