Centerset Square Lavatory Cover Plate in Brushed Nickel
Sirius® Centerset Square Lavatory Cover Plate in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1M
- Collection:
- Sirius®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- NPSM
- End Connection 2:
- NPSM
- End Connections:
- NPSM
- Faucet Part Type:
- Cover Plate
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- ISO:
- No
- Length:
- 6
- NSF:
- NFS 372
- NSF Certified:
- Yes
- UPC:
- 719934010480
- WaterSense Labeled:
- No
- Width:
- 2-3/8