Metal Valve Trim in Chrome
Sirius® Metal Valve Trim in Chrome
Product Details
Product Details
- Includes Treysta™ Ceramic Disc Pressure Balance Cartridge, GA510018
- Features Dual Valve™ technology which minimizes water pressure loss as setting changes
- Integral Check Valves in Cartridge Body to Prevent Cross-Flow
- Pressure Balance
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Brand Model Compatibility:
- G00GS50, G00GS52 Series Rough-In Valve
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Sirius®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Valve Trim
- Height:
- 6-3/4
- Installation Type:
- Wall Mount
- Material:
- Metal
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- UPC:
- 719934105124
- Width:
- 6-3/4