Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel
Sirius® Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel
Product Details
Product Details
- 1.2gpm (4.5L/min) Maximum Flow Rate @60 psi
- Features a Natural Ribbon Water Stream
- 8 3/4" (220mm) Spout Height & 5 1/2" (140mm) Spout Reach
- Durable Ceramic Disc Valve for Drip-Free Performance
- Includes Metal Touch-Down drain assembly for easy installation
- 360° Swivel Spout
-
Lead Law Compliant
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Monoblock
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- No
- Cartridge Type:
- Ceramic Disc
- Collection:
- Sirius®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- No
- Depth:
- 8-1/4
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- ISO:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Number of Pieces:
- 2 Piece
- Origin:
- Global
- Spout Height:
- 8-3/4
- Spout Reach:
- 5-1/2
- Spout Swivel:
- 360°
- Trim Only:
- No
- UPC:
- 719934411744
- WaterSense Labeled:
- Yes
- Width:
- 1-7/8