Single Handle Shower Faucet in Chrome (Trim Only)
Sirius® Single Handle Shower Faucet in Chrome (Trim Only)
Package Quantity Info:
Each: 1 Case: 3-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Includes Treysta™ Ceramic Disc Pressure Balance Cartridge, GA510015
- Features Dual Valve™ technology which minimizes water pressure loss as setting changes
- Integral Check Valves in Cartridge Body to Prevent Cross-Flow
- Pressure Balance
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Cartridge Type:
- Ceramic Disc
- Collection:
- Sirius®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Escutcheon Height:
- 6-3/4
- Escutcheon Width:
- 6-3/4
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 15
- Trim Only:
- Yes
- UPC:
- 719934039603
- Valve Trim Type:
- Pressure Balancing
- Width:
- 6-3/4