Sirius® Single Lever Handle Thermostatic Shower Valve Trim Kit in Brushed Nickel

Part #GD562044BNT  |  Item #3630068  |  Manufacturer Part #D562044BNT

$331.80 EACH

Color/Finish: Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 6
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Includes integral check valve for backflow prevention
  • 4-port thermostatic valve with isolation stops, duplicate filters, high flow rate
  • Scald protection, meets ASSE 1016, with temperature limit stop
  • Controls temperature
  • Matching collection trim included

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A156.18

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Cartridge Type: Ceramic Disc

Collection: Sirius®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 4-1/4 in

Faucet Connection: NPT

Faucet Connection Size: 3/4 in

Faucet Mount: Wall Mount

Handle Material: Brass

Handle Type: Lever

IAPMO Listed: Yes

MA Approved: Yes

Maximum Pressure: 80 psi

Maximum Temperature: 160

NSF Certified: Yes

NSF Specifications: NSF 372

Number Of Pieces: 1 Piece

Number of Handles: Single Handle

Origin: Global

Shape: Rectangular

Stem Type: Hot and Cold

Temperature Range: 40 to 160 Deg F

Trim Only: Yes

Valve Trim Type: Thermostatic

WaterSense Labeled: No

Weight: 2.95

Width: 7-3/8 in