Sirius™ Single Lever Handle Thermostatic Shower Valve Trim Kit in Polished Chrome

Part #GD562044T  |  Item #3630077  |  Manufacturer Part #D562044T

$254.80 EACH

Color/Finish: Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 6
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Includes integral check valve for backflow prevention
  • 4-port thermostatic valve with isolation stops, duplicate filters, high flow rate
  • Scald protection, meets ASSE 1016, with temperature limit stop
  • Controls temperature
  • Matching collection trim included

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A156.18

ASME Specifications: ASME A112.18.1

Acid Base: No

Adjustable: No

Application: Residential

Automatic Shut-Off: No

BAA Compliant: No

Cartridge Type: Ceramic Disc

Collection: Sirius™

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 4-1/4 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Extra Wax: No

Faucet Connection: NPT

Faucet Connection Size: 3/4 in

Faucet Mount: Wall Mount

Fire Rated: No

Handle Material: Brass

Handle Type: Lever

IAPMO Listed: Yes

Insulated: No

MA Approved: Yes

Maximum Pressure: 80 psi

Maximum Temperature: 160

NSF Certified: Yes

NSF Specifications: NSF 372

Number Of Pieces: 1 Piece

Number of Handles: Single Handle

Number of Holes: 1 Hole

Odor: No

Origin: Global

Overflow Included Yes or No: No

Plug Diameter: No

Shape: Rectangular

Side Spray: No

Stem Type: Hot and Cold

Temperature Range: 40 to 160 Deg F

Trim Only: Yes

Valve Size: 3/4 in

Valve Type: Tub & Shower Thermostatic Valve

WaterSense Labeled: No

Weight: 2.85

Width: 7-3/8 in