Sirius™ Soap Dispenser in Polished Chrome

Part #GD495944  |  Item #3406572  |  Manufacturer Part #D495944

$67.20 EACH
(Pricing is for Chrome)

Color/Finish: Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Features Dual Valve™ technology which minimizes water pressure loss as setting changes
  • Ideal for hand soaps, lotions and other liquids
  • Solid brass construction

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Acid Base: No

Adjustable: No

Application: Residential

Automatic Shut-Off: No

BAA Compliant: No

Cartridge Type: Ceramic Disc

Collection: Sirius™

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 4 in

Extra Wax: No

Fire Rated: No

Handle Type: Lever

Height: 12-833/5000 in

IAPMO Listed: Yes

Installation Type: Deck Mount

Insulated: No

Length: 9-1/8 in

MA Approved: Yes

Material: Brass

Maximum Pressure: 80 psi

Maximum Temperature: 160

NSF Certified: Yes

NSF Specifications: NSF 372

Number Of Pieces: 1 Piece

Odor: No

Origin: Global

Overflow Included Yes or No: No

Plug Diameter: No

Product Type: Bathroom Faucet

Shape: Rectangular

Side Spray: No

Spout Height: 2-3/16 in

Spout Reach: 4 in

Stem Type: Hot and Cold

Temperature Range: 40 to 160 Deg F

Type: Bathroom Faucet

Weight: 0.94

Width: 1-3/4 in