SOFT SQUARE 3 FUNCTION HANDSHOWER 1.75GPM CHROME
SOFT SQUARE 3 FUNCTION HANDSHOWER 1.75GPM CHROME
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1.75 gpm (6.6 L/min) Max Flow Rate @80 psi
- 3 Functions: Spray, Centerjet, and Spray + Centerjet
- Push-button control allows user to select the desired spray pattern
- Features Easy Clean Soft-Touch Nozzles
- Includes integral check valve for backflow prevention
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Hand Shower Flow Rate:
- 1.75
- Height:
- 10-1/8
- Hose Included:
- No
- Length:
- 2-3/8
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Wide, Centerjet, Wide/Centerjet
- Type:
- GD463138
- UPC:
- 719934044485
- WaterSense Labeled:
- Yes