SOFT SQUARE COVER PLATE ASSEMBLY FOR 4 CENTERPLATE LAVATORY FAUCET BRUSHED NICKEL
SOFT SQUARE COVER PLATE ASSEMBLY FOR 4 CENTERPLATE LAVATORY FAUCET BRUSHED NICKEL
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Coordinates with many of Gerber's transitional Tribune™ Single Handle Bathroom faucets
- Conceals three-hole bathroom mounting installations when converting to a single-hole installation
-
Green
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Tribune™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-3/8
- Diameter:
- 5-15/16
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- Gerber Plumbing
- Fits Model:
- D225070BN
- Type:
- GDA667B57BN
- UPC:
- 719934044263
- WaterSense Labeled:
- Yes