This product requires certification to purchase.

Solid Brass Diverter Cartridge

Gerber Plumbing

Solid Brass Diverter Cartridge

  • Fast #
  • Part #GDA501341
  • Item #5052315
  • Manufacturer Part #DA501341
3.8 out of 5 Customer Rating
Brand image
Gerber Plumbing

Solid Brass Diverter Cartridge

  • Fast #
  • Part #GDA501341
  • Item #5052315
  • Manufacturer Part #DA501341
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME A112.18.1M
Brand Model Compatibility:
Danze Roman Tub Faucets
Cartridge Type:
Diverter
Faucet Part Type:
Cartridge
GSA Approved:
No
IAPMO Listed:
Yes
ISO:
No
NSF:
NFS 372
NSF Certified:
Yes
UPC:
719934010206