Deck Mount Bathroom Sink Faucet with Single Lever Handle in Polished Chrome
South Shore™ Deck Mount Bathroom Sink Faucet with Single Lever Handle in Polished Chrome
Package Quantity Info:
Each: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1.2gpm (4.5L/min) Maximum Flow Rate @60 psi
- Features a Clear, Non-Splash Laminar Water Stream
- 4 3/8" (111mm) Spout Height & 4 3/8" (111mm) Spout Reach
- Durable Ceramic Disc Valve for Drip-Free Performance
- Includes 50/50 Touch-Down Drain Assembly for easy installation
-
Lead Law Compliant
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- South Shore™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection Size:
- 9/16 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 5-5/8 in
- IAPMO Listed:
- Yes
- ISO:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Number of Pieces:
- 2 Piece
- Origin:
- Global
- Spout Height:
- 4-3/8 in
- Spout Reach:
- 4-3/8 in
- Spout Type:
- Standard
- Stream Type:
- Laminar Stream
- Trim Only:
- No
- UPC:
- 719934104097
- WaterSense Labeled:
- Yes
- Width:
- 1-7/8 in