Metal Valve Trim in Brushed Nickel
South Shore™ Metal Valve Trim in Brushed Nickel
Package Quantity Info:
Each: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes Treysta™ Ceramic Disc Pressure Balance Cartridge, GA510015
- Features Dual Valve™ technology which minimizes water pressure loss as setting changes
- Integral Check Valves in Cartridge Body to Prevent Cross-Flow
- Pressure Balance
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Brand Model Compatibility:
- G00GS50, G00GS52 Series Rough-In Valve
- Collection:
- South Shore™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Valve Trim
- Height:
- 6-3/4
- Installation Type:
- Wall Mount
- Material:
- Metal
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Spout Type:
- Diverter
- UPC:
- 719934104974
- Width:
- 6-3/4