Single Handle Single Shower Faucet in Chrome Trim Only
South Shore™ Single Handle Single Shower Faucet in Chrome Trim Only
Package Quantity Info:
Each: 1 Case: 6-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- 2.0gpm (7.6 L/min) Max Flow Rate @80psi
- Single Function Offers a Powerful Spray
- Includes Treysta™ Ceramic Disc Pressure Balance Cartridge, GA510015
- Features Air Injection™ technology which optimizes water intensity even at low pressures
- Features Dual Valve™ technology which minimizes water pressure loss as setting changes
- Features Pressure Manifold™ technology to ensure wide coverage and a powerful spray
- Integral Check Valves in Cartridge Body to Prevent Cross-Flow
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Collection:
- South Shore™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 6
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- Yes
- UPC:
- 719934039405
- WaterSense Labeled:
- Yes
- Width:
- 6-3/4