Single Function Downpour Showerhead in Brushed Nickel
Sunflower™ Single Function Downpour Showerhead in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 8" spray face
- Spray setting: rainfall
- 90 jets
- Flow rate: 2.5 gpm at 80 psi
- Brass ball joint and showerhead
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- No
- Collection:
- Sunflower™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- ISO:
- No
- Length:
- 4 in
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Downpour
- UPC:
- 019934014120
- WaterSense Labeled:
- No