Hand Shower in Brushed Nickel
Surge™ Hand Shower in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- No
- Collection:
- Surge™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-3/4
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Ceiling Mount, Wall Mount
- Hand Shower Flow Rate:
- 2.5
- IAPMO Listed:
- Yes
- Length:
- 11
- NSF Certified:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Wide, Centerjet, Aerated, Massage, Wide/Centerjet
- UPC:
- 719934002836
- WaterSense Labeled:
- No