Multi Function Hand Shower in Brushed Nickel
Surge® Multi Function Hand Shower in Brushed Nickel
Package Quantity Info:
Each: 1 Case: 4-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.18.1M
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Surge®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-5/8
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Hand Shower Diameter:
- 4-1/2
- Hand Shower Flow Rate:
- 2
- Height:
- 8-1/2
- Hose Included:
- Yes
- Hose Length:
- 72
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Aerated, Centerjet, Massage, Wide, Wide/Centerjet
- UL Listed:
- No
- UPC:
- 719934033120
- WaterSense Labeled:
- No