Multi Function Hand Shower in Chrome
Surge® Multi Function Hand Shower in Chrome
Package Quantity Info:
Each: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Green
Documents
Specifications
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Surge®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 2.0
- Showerhead Function:
- Multi
- Spray Type:
- Wide, Massage, Aerated
- UPC:
- 719934033267
- WaterSense Labeled:
- Yes