This product requires certification to purchase.

Tank to Bowl Gasket for 2 in. Flush Valve

Gerber Plumbing

Tank to Bowl Gasket for 2 in. Flush Valve

  • Fast #
  • Part #GG0099582
  • Item #68526
  • Manufacturer Part #G0099582
3.8 out of 5 Customer Rating
Brand image
Gerber Plumbing

Tank to Bowl Gasket for 2 in. Flush Valve

  • Fast #
  • Part #GG0099582
  • Item #68526
  • Manufacturer Part #G0099582
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Brand Model Compatibility:
Maxwell LX Viper, Aqua Saver 28-190, 196 and 290
Diameter - Outside:
1-9/20 in
Hardware Included:
No
Material:
Rubber
Product Type:
Gasket
UL Listed:
No
UPC:
671052574070
WaterSense Labeled:
No