1/2 in. F1960 PEX Cold x IPS/Sweat Pressure Balancing Valve
Treysta™ 1/2 in. F1960 PEX Cold x IPS/Sweat Pressure Balancing Valve
Package Quantity Info:
Each: 1 Case: 6-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- Includes forged valve body, plaster guard and innovative pressure test cap
- Installed rough-in can be pressure tested to 150PSI (air or water), mixed or isolated inlets, using included pressure test plug
- Accommodates standard, back-to-back, and thin wall installations
- Treysta cartridge ships with trim, sold separately (GA510015)
- With an easy-access mounting system and an innovative plaster guard with integrated depth indexing, Treysta is engineered to install smooth and quick
- Treysta features quarter-turn service stops that open and close with a flat head screw driver in the slot or pliers on the flat sides for ease of maintenance
- The unique, reversible test plug accommodates full system tests, as well as hot, cold, and cross-flow tests
- Treysta has a solution for “with” and “without” stops, and accommodates back-to-back installations and reversed hot and cold inlets, as well as IPS / sweat, Crimp PEX, and Cold Expansion PEX
- The compact, brass-forged body of the valve features integrated mounting holes for a firm and secure hold, and the flat plane of the plaster guard allows it to install level with the wall
- Treysta uses a common platform of pressure balance cartridge for all configurations, meaning that a single cartridge fits in all valve bodies
Documents
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Treysta™
- Depth:
- 4-19/100
- Height:
- 5-1/9
- Pressure - Maximum:
- 150 psi
- UPC:
- 719934038057
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Rough-In Valve
- Width:
- 6-1/9