Ceramic Disc and Pressure Balance Cartridge For Sirius D511044TC and D512044TC
Treysta™ Ceramic Disc and Pressure Balance Cartridge For Sirius D511044TC and D512044TC
Package Quantity Info:
Each: 1 Case: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ships with Danze by Gerber trim kits
- Ceramic disc for durability and easy maintenance
- ASSE 1016 performance at a minimum of 1.3 gpm
- Maximum flow of 7.3 gpm at 80 psi
Specifications
- Cartridge Type:
- Ceramic Disc, Pressure Balance
- Collection:
- Treysta™
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Gerber Plumbing
- GSA Approved:
- No
- Height:
- 1-4/7 in
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- UPC:
- 719934039092
- WaterSense Labeled:
- No
- Width:
- 3-3/4 in