This product requires certification to purchase.

Extension Kit for Ceramic Mixing Valve Diverter Pressure Rough-In Valve in Brushed Nickel

Gerber Plumbing

Treysta™ Extension Kit for Ceramic Mixing Valve Diverter Pressure Rough-In Valve in Brushed Nickel

  • Fast #
  • Part #GD113001BN
  • Item #4101976
  • Manufacturer Part #D113001BN
4.5 out of 5 Customer Rating
Brand image
Gerber Plumbing

Treysta™ Extension Kit for Ceramic Mixing Valve Diverter Pressure Rough-In Valve in Brushed Nickel

  • Fast #
  • Part #GD113001BN
  • Item #4101976
  • Manufacturer Part #D113001BN
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Accommodates deep installation of ceramic pressure balance valve within wall
  • Limited lifetime warranty for manufacturing defects
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
D112, D113, and D115 Valves
CSA Certified:
No
Collection:
Treysta™
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
IAPMO Listed:
Yes
Length:
4-7/16
Material:
Brass
NSF Certified:
No
UPC:
719934001778
Valve Size:
1/2 in
WaterSense Labeled:
No