TRIBUNE 1H SHOWER ONLY TRIM KIT WITH TREYSTA CARTRIDGE 1.75 GPM BRUSHED NICKEL BN
Tribune TRIBUNE 1H SHOWER ONLY TRIM KIT WITH TREYSTA CARTRIDGE 1.75 GPM BRUSHED NICKEL BN
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- Requires Gerber Treysta® Rough-In, G00GS50 or G00GS52 Series, Sold Separately
- Includes Treysta® Ceramic Disc Pressure Balance Cartridge
- Includes Tribune™ 6" Single Function Showerhead, D460270, 1.75 gpm (6.6 L/min) Max Flow @ 80 psi
- Metal Shower Arm
- Finish-Matched Deep Wall Extension Kit, D113001, Sold Separately
- Finish-Matched Shallow Wall Extension Kit, GA663B11
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Tribune
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Escutcheon Width:
- 6-13/16
- Faucet Mount:
- Wall Mount
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- Yes
- Type:
- GD501570BNTC
- UPC:
- 719934106411
- WaterSense Labeled:
- Yes