TRIBUNE 2H ROMAN TUB TRIM KIT CHROME CP
Tribune TRIBUNE 2H ROMAN TUB TRIM KIT CHROME CP
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 4 5/16" (110mm) Spout Height, 6 5/8" (168mm) Spout Reach
- 3-Hole Slip Spout Mounting
- Requires Roman Tub Rough-In Valve, D215000BT, Sold Separately
- Optional Personal Spray and Personal Spray Rough-In Sold Separately
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Tribune
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Type:
- Lever
- Installation Type:
- Deck Mount
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Number of Pieces:
- 3 Piece
- Spout Height:
- 4-5/16
- Spout Type:
- Non-Diverter
- Spray Type:
- Full
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-3/4
- Tub Spout Type:
- Non-diverter
- Type:
- GD300970T
- UPC:
- 719934601152