TRIBUNE SINGLE-FUNCTION SHOWERHEAD 1.75 GPM SATIN BLACK SABL
Tribune TRIBUNE SINGLE-FUNCTION SHOWERHEAD 1.75 GPM SATIN BLACK SABL
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Single Function
- Easy-to-Maneuver Metal Ball Joint Allows Precise Directional Spray
- Easy Clean Nozzles
- 1.75 gpm @ 80 psi
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Tribune
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Diameter:
- 6
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Shape:
- Square
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Single
- Spray Type:
- Full
- Type:
- GD460270BS
- UPC:
- 719934044331
- WaterSense Labeled:
- Yes